Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton

Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton

Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton. Model: JC 110. S/N: 981015. Copper coil construction. Refrigerant: R-22. Nominal tonnage based on a 105 °F condensing temperature, 40 °F suction temperature, 78 °F wet bulb temperature. Air volume: 20,000 cfm. Total unit heat rejection capacity: 134.75 ton. (1,617,000 BTU/hr). Turbine-Fan: 31 in. diameter, rpm: 462. Coil face: 32.5 sq. ft. Sump capacity: 163 gal. Ruggedly built unit will provide many years of dependable service with minimal maintenance. Exterior is constructed of heavy gauge galvanized steel panels. Inlets/outlets: 3/4 in. make-up valve (inlet water), 2 in. copper pipe with flotation system, 2-1/2 in. threaded female (discharge water). Overall dimensions: 150 in. L x 60 in. W x 88 in. H.

Product Details

  • Stock No: CGCB018.3a
  • Manufacturer: Recold
  • Model: Model JC 110
  • Serial Number: 981015

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactoring Plant
Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed