Rectangular Wash Tank-200 Gallon
Rectangular Wash Tank-200 Gallon
Rectangular Wash Tank- 200 Gallon. Stainless Steel. Model: N/A. S/N: N/A. Inlets/outlets: (1) 2 in. dia. threaded connection. Tank has (4) 11 in. high legs. Overall dimensions: 75 in. L x 37 in. W x 28 in. H.
Product Details
- Product ID: 6572
- Stock No: CCFP519b.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Rectangular Wash Tank- 200 Gallon. Stainless Steel. Model: N/A. S/N: N/A. Inlets/outlets: (1) 2 in. dia. threaded connection. Tank has (4) 11 in. high legs. Overall dimensions: 75 in. L x 37 in. W x 28 in. H.
- manufacturer: Not Specified
- name: Rectangular Wash Tank-200 Gallon
- product_id: 6572
- stock_no: CCFP519b.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.