Reeves 1 HP Motor Drive

Reeves 1 HP Motor Drive

Reeves 1 horsepower motodrive, size 111-vid-18, serial MDX217376-DS, with gear ratio 6.10-1 and max rpm 520 and min rpm 104.

Product Details

  • Stock No: IME20
  • Manufacturer: Reeves

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reeves
  • Motor Horsepower(HP): 1
  • Motor RPM: 520

Dimensions:

Additional Product Details

Reeves 1 HP Motor Drive

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed