Reeves Varidrive

Reeves Varidrive

Reeves varidrive size 222, id #MFC23575 with capacity of 2 horsepower 370 max rpm and 37 min rpm gear ratio 11.4-1 and has Crepaco R3R pump, serial D0485.

Product Details

  • Stock No: IME22
  • Manufacturer: Reeves

Previous Refrigerant

Motor Details

  • # Motors: 1
  • Motor Manufacturer: Reeves
  • Motor Horsepower(HP): 2
  • Motor RPM: 370

Dimensions:

Additional Product Details

Reeves Varidrive

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed