Refrigerated Stainless Steel Mixing Tank-100 Gallon

Refrigerated Stainless Steel Mixing Tank-100 Gallon

Refrigerated Stainless Steel Mixing Tank-100 Gallon. Agitator drive, type: SP, 36 rpm, 120 in. lb., 230 V, 1 amp. Shaft dimensions: 1 in. dia. x 26-1/2 in. L. Propeller dimensions: 20 in. L x 5-1/2 in. W. Refrigeration system capacity: 1/2 ton; refrigerant 401A. Power: 230 V, 60 cycles, 3.7 FLA air, 3.7 FLA water, 22.5 LRA. Condenser dimensions: 13 in. x 12-1/2 in. Temperature gauge: 0-100 °F. Base with (4) casters. Inlet (top): 7-1/4 in. dia. Tank opening: 2 in. threaded male. Overall dimensions: 80 in. L x 50 in. W x 64 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Product Details

  • Stock No: SSLP200.2
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Refrigerated Stainless Steel Mixing Tank-100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed