Refrigeration Engineering Corporation Ammonia Refrigeration Receiving Tank - 170 Gallons

Refrigeration Engineering Corporation Ammonia Refrigeration Receiving Tank - 170 Gallons

Refrigeration Engineering Corporation Ammonia Refrigeration Receiving Tank. National Board 7374, 87 in. L x 24 in. diameter. Approximate capacity: 170 gallons. MAWP 250 psig @ 300 °F, MDMT -20 °F @ 250 psig. Inlets/Outlets: (1) 4-1/2 in. on top with a valve, (5) 1 in. pipe connections, (1) 4 in. pipe connection, (1) 3 in. connection and (1) 6 in. standard flange connection 13-1/2 in.

Product Details

  • Stock No: PMI29b
  • Manufacturer: Reco
  • Serial Number: 18051-280-A

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Refrigeration Engineering Corporation Ammonia Refrigeration Receiving Tank - 170 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed