Refrigeration Valves and Systems Ammonia Receiver Tank- 35 Gallon

Refrigeration Valves and Systems Ammonia Receiver Tank- 35 Gallon

Refrigeration Valves and Systems Ammonia Receiver Tank- 35 Gallon. S/N: 88108. Nat'l Bd: 1272. MAWP: 250 psi @ 300 °F. Minimum working temperature: -20 °F. Inlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 3/4 in. dia. pressure relief port, (1) 1 in. dia. port. Overall dimensions: 4 ft. 5 in. L x 3 ft. 4 in. W x 3 ft. 4 in. H.

Product Details

  • Stock No: HDCF003.
  • Manufacturer: RVS
  • Serial Number: 88108

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Refrigeration Valves and Systems Ammonia Receiver Tank- 35 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed