Refrigeration Valves and Systems Vertical Intercooler- 1,000 Gallon

Refrigeration Valves and Systems Vertical Intercooler- 1,000 Gallon

Refrigeration Valves and Systems Vertical Intercooler- 1000 Gallon. S/N: 89217. Nat’l Bd: 2029. Inside straight-wall dimensions: 4 ft. 6 in. dia. x 8 ft. 4 in. H. Refrigerant: R-717 (ammonia). MAWP: 150 psi @ 300°F. MDMT: -20°F @ 150 psi. (2) Cyrus Shank Safety Valves, Type: 803, set pressure: 150 psi, capacity (air): 355 scfm. Inlets: (1) 1-1/2 in. dia. liquid make-up, (1) 6 in. dia. booster inlet port. Outlets: (1) 1 in. dia. drain port, (1) 1-1/2 in. dia. pressure relief, (1) 2 in. dia. gas outlet, (1) 3 in. dia. gas outlet, (1) 6 in. dia. gas outlet. Overall dimensions: 6 ft. 6 in. L x 6 ft. W x 12 ft. 3 in. H.

Product Details

  • Stock No: scEELD663.1a
  • Manufacturer: RVS
  • Serial Number: 89217

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Refrigeration Valves and Systems Vertical Intercooler- 1,000 Gallon