Reliance Electric Duty Master A-C Motor- 1/2 HP

Reliance Electric Duty Master A-C Motor- 1/2 HP

Reliance Electric Duty Master A-C Motor- 1/2 HP. ID: P56H2302M-ST. Explosion proof. Motor specifications: 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2/1.1 amps, 60 Hz, 3 phase. Frame: HP56. Type: P. Insulation class: B. Code: M. UL Listed No: F AA528148. Class I Group D. Class II Groups F & G. Shaft diameter: 5/8 in. Overall dimensions: 11-1/2 in. L x 9 in. W x 8 in. H.

Product Details

  • Stock No: RPAG1124N.
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.2-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: HP56

Dimensions:

  • Length (Inches): 11.5
  • Width (Inches): 9
  • Height (Inches): 8

Additional Product Details

Reliance Electric Duty Master A-C Motor- 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed