Reliance Electric MinPak Plus Variable Speed Drive- 10 HP

Reliance Electric MinPak Plus Variable Speed Drive- 10 HP

Reliance Electric MinPak Plus Variable Speed Drive- 10 HP. Model: 14C310. S/N: 1GN4818.V21-UH. Electrical requirements (AC input): 230 V, 36 amps (max), 50/60 Hz. Electrical requirements (DC out): 240 V, 38 amps, 3 phase. Overall dimensions: 14 in. L x 13 in. W x 31 in. H.(ACN34a).

Product Details

  • Stock No: SNPM102.2a
  • Manufacturer: Reliance
  • Model: 14C310
  • Serial Number: 1GN4818.V21-UH

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reliance Electric MinPak Plus Variable Speed Drive- 10 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed