Reliance Electric Motor- 700 HP, 4160 V
4160 V Reliance Electric Motor- 700 HP. Motor specifications: 3570 rpm, 4160 V, 151/87 amps, 60 Hz, 3 phase. Continuous duty. Frame: 22EA5010S. Insulation Class: F. Bearing Type: Sleeve. Overall dimensions: 4 ft. 5 in. L x 4 ft. 3 in. W x 2 ft. 4 in. H.
Product Details
- Stock No: DTTC818B.
- Manufacturer: Reliance