Reliance Motor - 1 1/2 HP

Reliance Motor - 1 1/2 HP

Reliance Motor, 1-1⁄2 hp, 3,450 rpm, 208-230/460 volt, 4.4-4.4/2.2 amps, 60 hz, 3 phase, FB 56C.

Product Details

  • Stock No: HDNP919.2-05
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.4-4.4/2.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: FB 56C

Dimensions:

Additional Product Details

Reliance Motor - 1 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed