Reliance Motor - 1/2 HP

Reliance Motor - 1/2 HP

Reliance Motor: 1⁄2 hp, 1,725 rpm, 208-230/460 volt, 2.2-2.2/1.1 amps, 6hz, 3 phase. Frame FB56C. ID Numbers: P56H1320Z, P56H1320G.

Product Details

  • Stock No: RLOL384.3-07
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.2-2.2/1.1
  • Motor Hertz (Hz): 6
  • Motor Phases: 3
  • Motor Frame Size: FB56C

Dimensions:

Additional Product Details

Reliance Motor - 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed