Reliance Motor - 3 HP
Reliance motor, 3 hp, 1,755 rpm, 230/460 volt, 7.6/3.8 amps, 60 hz, 3 phase, 180 TC
Product Details
- Stock No: HDNP918.4-08
- Manufacturer: Reliance
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 3
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 7.6/3.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 180 TC
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!