Reliance Motor - 3 HP

Reliance Motor - 3 HP

Reliance motor, 3 hp, 1,755 rpm, 230/460 volt, 7.6/3.8 amps, 60 hz, 3 phase, 180 TC

Product Details

  • Stock No: HDNP918.4-08
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 3
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 7.6/3.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 180 TC

Dimensions:

Additional Product Details

Reliance Motor - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed