Reliance XT Duty Master A-C Motor- 25 HP
Reliance XT Duty Master A-C Motor- 25 HP
Reliance XT Duty Master A-C Motor- 25 HP. ID: P28G0369E-G1-XN/MN7360. Motor specifications: 25 hp, 3515 rpm, 460 V, 31.0 amps, 60 Hz, 3 phase. Frame: 284TS. Enclosure: TEFC. Insulation class: F. Code: E. Type: P. Design: B. Shaft diameter: 1-5/8 in. Overall dimensions: 26 in. L x 19 in. W x 15-1/2 in. H.(GK).
Product Details
- Product ID: 7929
- Stock No: RFPM488B.
- Manufacturer: Reliance
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Reliance XT Duty Master A-C Motor- 25 HP. ID: P28G0369E-G1-XN/MN7360. Motor specifications: 25 hp, 3515 rpm, 460 V, 31.0 amps, 60 Hz, 3 phase. Frame: 284TS. Enclosure: TEFC. Insulation class: F. Code: E. Type: P. Design: B. Shaft diameter: 1-5/8 in. Overall dimensions: 26 in. L x 19 in. W x 15-1/2 in. H.(GK).
- manufacturer: Reliance
- name: Reliance XT Duty Master A-C Motor- 25 HP
- product_id: 7929
- stock_no: RFPM488B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.