Remanufactured Pacemaker Motor- 15/10/7.5/5 HP

Remanufactured Pacemaker Motor- 15/10/7.5/5 HP

Remanufactured Pacemaker Motor- 15/10/7.5/5 HP. Model: 1138630001. Explosion proof. Motor specifications: 15/10/7.5/5 hp, 1765/1160/875/580 rpm, 460 V, 18.5/13.3/14.6/13.4 amps, 60 Hz, 3 phase. Type: CEE5NB. Frame: 324T. Code: H. UL Listed No: AJ42663. Class I Group C & D. Shaft diameter: 2-1/8 in. Overall dimensions: 30 in. L x 19 in. W x 17 in. H.

Product Details

  • Stock No: RPAG1123.1
  • Manufacturer: Pacemaker
  • Model: 1138630001

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Pace Maker
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765/1160/875/580
  • Motor Voltage: 460
  • Motor Amps: 18.5/13.3/14.6/13.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324T

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 19
  • Height (Inches): 17

Additional Product Details

Remanufactured Pacemaker Motor- 15/10/7.5/5 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed