Remcor CH-Series Liquid Cooling System - 1/2 Ton

Remcor CH-Series Liquid Cooling System - 1/2 Ton

Remcor Industrial CH-Series Liquid Cooling System. Part no: 014733. Cooling Capacity: 6,000 BTU/h. Pump Capacity: 2 GPM. Compressor: 0.5 HP. Condenser: Air-Cooled. Temperature Range: 40F to 100F. Electric: 115 V, 15.75 A, 60 Hz, 1 Phase. Refrigerant: R134- 22 oz. Weight: 160 lbs. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 2 ft. 4 in. H. (ACN49)

Product Details

  • Stock No: SWCS15.3a
  • Manufacturer: Remcor
  • Model: CH550A
  • Serial Number: 62A013LC800

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 0.5
  • Number of Compressors: 1
  • Compressor Descriptions: Compressor: 0.5 HP.
  • Total Compressor Horsepower: 0.5

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 15
  • Height (Inches): 28
  • Weight (LBS): 160
  • ACN: 49

Additional Product Details

Remcor CH-Series Liquid Cooling System - 1/2 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed