Remcor CH-Series Liquid Cooling System - 3/4 Ton

Remcor CH-Series Liquid Cooling System - 3/4 Ton

1999 Remcor CH-Series Liquid Cooling System. Model: CH750A. Cooling capacity: 2640 Watts/9000 BTU. Pump capacity: 4 gpm @ 60 psi. Reservoir capacity: 5 gallons. Reservoir drain and fill-port. Digital display of 30-100 °F (0-39 °C). Power supply: 115 V, 20 amps, 60 Hz, 3 phase. These small chillers offer compact design with high efficiency heat transfer. Remcor's unique evaporator design and refrigeration packaging provides long-life and tight temperature control for continuous operation. Compressor, 3/4 hp. Inlet/outlet: (2) 3/4 in. dia. NPT (female) ports. Overall dimensions: 2ft. 2 in. L x 1ft. 6 in. W x 2ft. 5-1/2 in. H. (ACN36).

Product Details

  • Stock No: ERCS009.
  • Manufacturer: Remcor
  • Model: CH750A
  • Serial Number: 62A9921LC037

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Remcor CH-Series Liquid Cooling System - 3/4 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed