Remcor CH-Series Liquid Cooling System- 3/4 Ton

Remcor CH-Series Liquid Cooling System- 3/4 Ton

1999 Remcor CH-Series Liquid Cooling System- 3/4 Ton. Model: CH750A. S/N: 62A0019LC201. Cooling capacity: 2640 Watts/9000 BTU. Pump capacity: 4 gpm @ 60 psi. Reservoir capacity: 5 gallons. Reservoir drain and fill-port. Digital display of 30-100 °F (0-39 °C). Power supply: 115 V, 20 amps, 60 Hz, 3 phase. These small chillers offer compact design with high efficiency heat transfer. Remcor's unique evaporator design and refrigeration packaging provides long-life and tight temperature control for continuous operation. Compressor, 3/4 hp. Inlet: (1) ½ in. dia. push hose type, (1) 1 in. reservoir tank fill port. Outlet: (1) ½ in. push hose type (1) ¼ in drain. Overall dimensions: 26 in. L x 18 in. W x 29-1/2 in. H.(ACN37).

Product Details

  • Stock No: ERCS009B.
  • Manufacturer: Remcor
  • Model: CH750A
  • Serial Number: 62A0019LC201

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Remcor CH-Series Liquid Cooling System- 3/4 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed