Resina Automatic Machinery Co. Screw Capper with Sorter
Resina Automatic Machinery Co. Screw Capper with Sorter
Resina Automatic Machinery Co. Screw Capper with Sorter. Model: S50. S/N: 765394. Cap dimensions: 40 mm x 12 mm (1.5 in. x .5 in.). Single head unit. All mechanical function with adjustable height control. Gear driven cap sorter. Conveyor effective length: 62 in. L x 4 in. W. Conveyor infeed/exit height: 33 in. Dayton Capacitor Starter Motor, 1/2 hp, 1725 rpm, 115/230 V, 9/4.5 amps, 60 Hz, single phase. Dayton Capacitor Motor, 3/4 hp, 1725 rpm, 115/208-230 V, 30.6/6.3-5.3 amps, 60 Hz, single phase. Cap sorter overall dimensions: 37 in. L x 25 in. W x 43 in. H. Overall dimensions: 79 in. L x 48 in. W x 68 in. H.
Product Details
- Product ID: 7184
- Stock No: CMSV001.
- Manufacturer: Resina Automatic Machinery Co.
- Model: S50
- Serial Number: 765394
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Resina Automatic Machinery Co. Screw Capper with Sorter. Model: S50. S/N: 765394. Cap dimensions: 40 mm x 12 mm (1.5 in. x .5 in.). Single head unit. All mechanical function with adjustable height control. Gear driven cap sorter. Conveyor effective length: 62 in. L x 4 in. W. Conveyor infeed/exit height: 33 in. Dayton Capacitor Starter Motor, 1/2 hp, 1725 rpm, 115/230 V, 9/4.5 amps, 60 Hz, single phase. Dayton Capacitor Motor, 3/4 hp, 1725 rpm, 115/208-230 V, 30.6/6.3-5.3 amps, 60 Hz, single phase. Cap sorter overall dimensions: 37 in. L x 25 in. W x 43 in. H. Overall dimensions: 79 in. L x 48 in. W x 68 in. H.
- manufacturer: Resina Automatic Machinery Co.
- model: S50
- name: Resina Automatic Machinery Co. Screw Capper with Sorter
- product_id: 7184
- serial_number: 765394
- stock_no: CMSV001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.