- Product Details
Resina Screw Capper
Resina Screw Capper. Model RU120-466. S/N 61-2633. Capper is set for a 28 mm cap and can adjust height for a 6.6 in. bottle to 12 in. bottle. Machine is set for 28 mm cap on 11.5 in. bottle. Cap size can be changed by using different cap sorter and cap sliders. EXR.
Product Details
- Stock No: 85.3R-2333.40
- Manufacturer: Not Specified
- Model: RU 120-466
- Serial Number: 61-2633
Filler & Capper Details
- Filler/Capper Type: Capper
- Inline/Rotary: Inline
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? Yes
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!