Resina Single Head Screw Capper, Model U40

Resina Single Head Screw Capper, Model U40

Resina Single Head Screw Capper. Model U40. S/N 775553. Dayton Electric Co. Motor: Model 5K341U, S/N B208964304, 1/3 hp, 1,725 rpm, 115/230 V, 1 phase. Control box. Overall dimensions: 62 in. L x 33 in. W x 70 in. H.

Product Details

  • Product ID: 3984
  • Stock No: HDPH147.5a
  • Manufacturer: Not Specified
  • Model: U40
  • Serial Number: 775553

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Resina Single Head Screw Capper, Model U40

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed