Resolv-R 2 IST Solvent Recycler

Resolv-R 2 IST Solvent Recycler

NexGen Enviro Systems, Inc. Resolv-R 2 IST Solvent Recycler. Model: IST90. Register No: J261. Year: 2009. Capacity: 90 L (23.75 Gal). Protection Degree: IP55. Electrical: 230V, 50 Hz, 6.4 Kw, 16 Amps. Oil Capacity: 34 Liters (9 Gal), MOBILTHERM, 605 Weight. N2401. 1Kg-9.8N. Production Cycle: 09/0252. Progressive Lot No.: 1/1. Operating Cycle: 4-8. Cracking Temp: >320C. Max Working Temp: 190C. CE. Eexd IIBT230. ATEX EX II 3-G (Epsilon-X Hexagon, Group II, Category 3, G-Gas). I.S.T. Italia Sistemi Technologici. Weight: 539 lbs. Unit Dimensions: 35 in. L x 43 in. W x 67 in. H. (ACN450)

Product Details

  • Stock No: KMCR65.20
  • Manufacturer: NexGen Enviro Systems, Inc.
  • Model: IST-90

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 2.74
  • Motor Voltage: 230
  • Motor Amps: 16
  • Motor Hertz (Hz): 50

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 43
  • Height (Inches): 67
  • Weight (LBS): 539
  • ACN: 450

Additional Product Details

  • Year of Manufacture: 2009
Resolv-R 2 IST Solvent Recycler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed