Resolv-R 2 IST Solvent Recycler
NexGen Enviro Systems, Inc. Resolv-R 2 IST Solvent Recycler. Model: IST90. Register No: J261. Year: 2009. Capacity: 90 L (23.75 Gal). Protection Degree: IP55. Electrical: 230V, 50 Hz, 6.4 Kw, 16 Amps. Oil Capacity: 34 Liters (9 Gal), MOBILTHERM, 605 Weight. N2401. 1Kg-9.8N. Production Cycle: 09/0252. Progressive Lot No.: 1/1. Operating Cycle: 4-8. Cracking Temp: >320C. Max Working Temp: 190C. CE. Eexd IIBT230. ATEX EX II 3-G (Epsilon-X Hexagon, Group II, Category 3, G-Gas). I.S.T. Italia Sistemi Technologici. Weight: 539 lbs. Unit Dimensions: 35 in. L x 43 in. W x 67 in. H. (ACN450)
Product Details
- Stock No: KMCR65.20
- Manufacturer: NexGen Enviro Systems, Inc.
- Model: IST-90
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 2.74
- Motor Voltage: 230
- Motor Amps: 16
- Motor Hertz (Hz): 50
Dimensions:
- Length (Inches): 35
- Width (Inches): 43
- Height (Inches): 67
- Weight (LBS): 539
- ACN: 450
Additional Product Details
- Year of Manufacture: 2009