- Product Details
Reyco Stainless Steel Cyclone
Reyco Stainless Steel Cyclone. Tank: 40 in. dia. x 31 in. H. Tank opening: 14 in. dia. Bottom hopper: 40 in. dia. x 15 in. H. Bottom opening: 14 in. dia. Product inlet: 6 in. pipe. Air inlet: 4 in. 'S' line fitting. Top-opening sight glass: 6-1/2 in. dia. (4) Side supports: 4 in. x 4 in. Overall dimensions: 50 in. L x 40 in. W x 54 in. H.
Product Details
- Stock No: SSLP448.2
- Manufacturer: Reyco Systems
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!