Ribbon Blender / Charleston Stainless Steel
Jacketed Ribbon Blender / Charlestown Stainless Steel, 20 cu ft, National Board 38, S/N 5546, rating 25 psi at 300 °F, stainless steel Frame, 3 in. bottom ferruled discharge, inner dimensions 50 in. L x 30 in. W x 36 in. H, 12-1/2 in. outlet clearance to ground, 20 in. H legs, overall 58 in. H x 78 in. L x 42 in. H. Top, 38-1/2 in. W x 55-1/4 in. L.
Product Details
- Stock No: 95.IME18a
- Manufacturer: Charlestown
- Serial Number: 5546