Ribbon Blender / Custom Metal Craft

Ribbon Blender / Custom Metal Craft

Custom Metal Craft Stainless Steel Ribbon Blender Model SRB, S/N 4034 on stainless steel Frame and casters, 2 in. top jacket inlet, 3 Bottom Outlets 3 in., 21 in. Bottom Outlet Clearance, Inner Dimensions 25 in. W x 36 in. L x 29 in. H, Overall 83 in. H x 77 in. L x 35 in. W.

Product Details

  • Stock No: 45.297
  • Manufacturer: Custom Metal Craft
  • Model: SRB
  • Serial Number: 4034

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ribbon Blender / Custom Metal Craft
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed