Rietz Twin Screw Auger Blender- 150 Cu. Ft
Rietz Twin Screw Auger Blender- 150 Cu. Ft
Rietz Twin Screw Auger Blender- 150 Cu. Ft. S/N: RS-732278. Inside straight-wall dimensions: 10 ft. L x 5 ft. 7 in. W x 2 ft. 10 in. H. Screw auger dimensions: 2 ft. 10 in. dia. x 9 ft. 11 in. L. Pitch: 1 ft. 8 in. (2) US Electric Motors, 50 hp, 1765 rpm, 230/460 V, 119/59.5 amps, 60 Hz, 3 phase. (2) Lewis Allis Line-A-Gear Speed Reducers, input/output rpm: 1800/68, gear ratio: 25.6. Inlets: (1) 2 ft. 5-3/4 in. L x 1 ft. 3-3/4 in. W opening, (2) 2-1/2 in. dia. ports, (2) 2 in. dia. S-line fittings, (1) 8 in. dia. port. Outlets: (2) 10 in. L x 10 in. W discharge ports. Overall dimensions: 13 ft. 9 in. L x 7 ft. 7 in. W x 8 ft. 4 in. H.
Product Details
- Product ID: 3187
- Stock No: CJR1810
- Manufacturer: Rietz
- Model:
- Serial Number: RS 732278
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Rietz Twin Screw Auger Blender- 150 Cu. Ft. S/N: RS-732278. Inside straight-wall dimensions: 10 ft. L x 5 ft. 7 in. W x 2 ft. 10 in. H. Screw auger dimensions: 2 ft. 10 in. dia. x 9 ft. 11 in. L. Pitch: 1 ft. 8 in. (2) US Electric Motors, 50 hp, 1765 rpm, 230/460 V, 119/59.5 amps, 60 Hz, 3 phase. (2) Lewis Allis Line-A-Gear Speed Reducers, input/output rpm: 1800/68, gear ratio: 25.6. Inlets: (1) 2 ft. 5-3/4 in. L x 1 ft. 3-3/4 in. W opening, (2) 2-1/2 in. dia. ports, (2) 2 in. dia. S-line fittings, (1) 8 in. dia. port. Outlets: (2) 10 in. L x 10 in. W discharge ports. Overall dimensions: 13 ft. 9 in. L x 7 ft. 7 in. W x 8 ft. 4 in. H.
- manufacturer: Rietz
- name: Rietz Twin Screw Auger Blender- 150 Cu. Ft
- product_id: 3187
- serial_number: RS 732278
- stock_no: CJR1810
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.