Rigid WetDry Portable Power Vacuum - 16 Gallon
The Rigid 16 Gal Vacuum comes with a detachable blower in-extension wands and utility nozzle. For heavy-duty cleanup and a detachable blower. Has a 16-gallon drum that stores trash and can be easily dumped. Model: HD14000, Serial No: 20020R13009. 120 Volts. 10.5 Amps. 60 Hz.
Product Details
- Stock No: MGS40
- Manufacturer: Rigid
- Model: HD14000
- Serial Number: 20020R13009
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 24
- Height (Inches): 41
- Weight (LBS): 280
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!