Rigidbilt Inc. 4-Fan Ammonia Evaporator – 5 Ton

Rigidbilt Inc. 4-Fan Ammonia Evaporator – 5 Ton

Rigidbilt Inc. 4-Fan Ammonia Evaporator. Model: UC4-420XA. S/N: 29862. Nominal capacity: 5 tons. Internal volume: 7.69 gal. Nominal fin spacing: 4 fpi. (4) General Electric fan motors, 1/3 hp, 1723 rpm, 230 V, 2.5 amps, 60 Hz, single phase. Fan diameter: 20 in. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1 in. suction discharge. Overall dimensions: 10 ft. L x 2 ft. 11 in. W x 2 ft. 9-1/2 in. H.

Product Details

  • Product ID: 7564
  • Stock No: DFPC398.1
  • Manufacturer: Rigidbilt Inc.
  • Model: UC4-420XA
  • Serial Number: 29862

Evaporator Coil Details

  • Frosted or Wet Coil:
  • Wet Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Wet: 5
  • Frosted Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Frosted:
  • Air Flow (CFM):
  • Face Velocity (FPM):
  • Coil Volume (ft3):
  • Coil Type:
  • Feed Type:
  • Coil Defrost:
  • Pan Defrost
  • Sound Level (dbA @ 10):
  • Fins Per Inch: 4
  • # Fans: 4
  • Spec Sheet Available: No

Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1723
  • Motor Voltage: 230
  • Motor Amps: 2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size:
  • If Multiple Motors, Motor Descriptions vs specs:

Dimensions:

  • Length (Inches): 120
  • Width (Inches): 35
  • Height (Inches): 33.5
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Rigidbilt Inc. 4-Fan Ammonia Evaporator – 5 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed