Rigidbilt Inc. AF160-63RAHG Ammonia Evaporator Coil 9.5 TR (Low Temperature)

Rigidbilt Inc. AF160-63RAHG Ammonia Evaporator Coil 9.5 TR (Low Temperature)

Rigidbilt Inc. Evaporator. Model: AF160-63RAHG. Rated capacity: 9.5 tons using recirculated R-717, 16,000 cfm. Coil: 6 rows of ¾ in. dia. tubes with (3) fins per inch. (2) 30 inch diameter axial fans. This unit features hot gas defrost. Motors: (2) Baldor Electric, 3 hp 3 phase 208-230/460v, 1725 rpm. (2) Cutler-Hammer on/off power boxes: 20 max hp, 600 V, 30 A, 3 phase. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. drain, (1) 1 in. NPT. Inlets/outlets: (1) 1 in. NPT and (1) 2 in. NPT. Overall dimensions: 10 ft. 2 in. L x 3 ft. 11 in. W x 3 ft. 9 in. H.(H15).

Product Details

  • Stock No: TACJ1161E
  • Manufacturer: Rigidbilt Inc.
  • Model: AF160-63RAHG
  • Serial Number: 37300

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 9.5
  • Est. Tons (TR) @10TD Frosted: 9.5
  • Coil Type: Recirculated
  • Coil Defrost: Hot Gas
  • Fins Per Inch: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 122
  • Width (Inches): 47
  • Height (Inches): 45
  • Weight (LBS): 1930

Additional Product Details

  • Spec Sheet Available: No
Rigidbilt Inc. AF160-63RAHG Ammonia Evaporator Coil 9.5 TR (Low Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed