Rigidbilt Inc. C110-103RA Ammonia Evaporator Coil 13.75 TR (Low Temperature)

Rigidbilt Inc. C110-103RA Ammonia Evaporator Coil 13.75 TR (Low Temperature)

Rigidbilt Inc. Hanging Evaporator. Model: C110-103RA. Estimated nominal capacity: 8.5 tons or 11,000 BTUH using direct expansion ammonia (R-717) for a 40°F room with a suction temperature of 30°F. Coil: 10 rows of a ¾ in. diameter tube with 3 fins per inch. (2) squirrel cage design fans, 2 ft. 1 in. diameter, each with 48 blades. Pulley diameters: (1) 7-1/2 in. driver. (1) 1 ft. 1-3/4 in. driven. U.S. Electrical motor: 5 hp, 1725 rpm, 230/460 V, 14.4/7.2 A, 60 Hz, 3 phase. Cutler-Hammer on/off power box: 20 max hp, 600V, 30A, 3 phase. Front air inlet dimensions: 3 ft. L x 1 ft. W. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. NPT, (1) ¾ in. NPT. Front air vent dimensions: 3 ft. L x 1 ft. W. Overall dimensions: 8 ft. 6-1/2 in. L x 3 ft. 7-1/2 in. W x 6 ft. 5-1/4 in. H.(ACN145).

Product Details

  • Stock No: TACJ1161D
  • Manufacturer: Rigidbilt Inc.
  • Model: C110-103RA
  • Serial Number: 37300

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 11,000.00
  • Est. Tons (TR) @15TD Wet: 13.75
  • Frosted Capacity (BTUH/ °F TD): 11,000.00
  • Est. Tons (TR) @15TD Frosted: 13.75
  • Fins Per Inch: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 14.4/7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T

Dimensions:

  • Length (Inches): 102.5
  • Width (Inches): 43.5
  • Height (Inches): 60.25
  • ACN: 145

Additional Product Details

  • Spec Sheet Available: No

Rigidbilt Inc. C110-103RA Ammonia Evaporator Coil 13.75 TR (Low Temperature)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed