Rite-Hite Inc. Dok-Lok Leveling Dock Control Panel
(2) Rite-Hite Inc. Dok-Lok® Leveling Dock Control Panel. Manufactured by Eder Industries, Inc. for Rite-Hite Corp. This control panel will control 2 motors, one 1 hp, running at 480 V, 60 Hz, 3 phase, the second a 0.25 hp running at 120 V, 60 Hz, 1 phase, with a combine FLA of 3.2 amps. Power requirements: 480 V, 3.24 amps, 60 Hz, 3 phase. Overall dimensions: 1 ft. 5 in. L x 11 in. W x 2 ft. H.(ACN15a).
Product Details
- Stock No: DNBA034
- Manufacturer: Elder Industries
- Model: 12382
- Serial Number: 99368, 99365