Ritter Chopper Mixer Tank- 300 Gallon
Ritter Chopper Mixer Tank- 300 Gallon
Ritter Chopper Mixer Tank- 300 Gallon. Type: 600. S/N: 068901683. Stainless steel. Biro motor : 1.77 hp (1.32 kw), 277/480 V, 5.0/2.5 amps, 60 Hz. (6) Cutting blades: 18-1/2 in. L (each), mixing blade: 16 in. L x 1-1/4 in. W x 29 in. H. Positive displacement pump. Biro motor (pump), 1.20 hp (0.9 kw), 277/480 V, 3.4/2.0 amps, 60 Hz. Container inlet: 31-1/2 in. L x 7-3/4 W x 15 in. H. (2) Removal tank lids. Control panel. Overall dimensions: 50 in. L x 38 in. W x 80 in. H.
Product Details
- Product ID: 6699
- Stock No: SPPP684b.13
- Manufacturer: Ritter
- Model:
- Serial Number: 68901683
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Ritter Chopper Mixer Tank- 300 Gallon. Type: 600. S/N: 068901683. Stainless steel. Biro motor : 1.77 hp (1.32 kw), 277/480 V, 5.0/2.5 amps, 60 Hz. (6) Cutting blades: 18-1/2 in. L (each), mixing blade: 16 in. L x 1-1/4 in. W x 29 in. H. Positive displacement pump. Biro motor (pump), 1.20 hp (0.9 kw), 277/480 V, 3.4/2.0 amps, 60 Hz. Container inlet: 31-1/2 in. L x 7-3/4 W x 15 in. H. (2) Removal tank lids. Control panel. Overall dimensions: 50 in. L x 38 in. W x 80 in. H.
- manufacturer: Ritter
- name: Ritter Chopper Mixer Tank- 300 Gallon
- product_id: 6699
- serial_number: 68901683
- stock_no: SPPP684b.13
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.