Robroy Industries Electrical Fiber-Reinforced Plastic Enclosures

Robroy Industries Electrical Fiber-Reinforced Plastic Enclosures

Robroy Industries Electrical Fiber-Reinforced Plastic Enclosure. Model: J121010SSH. Foxboro Electrodeless Conductivity Analyzer, Model: 873EC-A1YFNZ-7, power supply: 120 Vac, 50/60 Hz, 10.2 watts. Overall dimensions: 1 ft. 2 in. L x 11 in. W x 10-1/4 in. H.

Product Details

  • Stock No: DTTC2144-01
  • Manufacturer: Robroy Industries
  • Model: J121010SSH

Previous Refrigerant

Motor Details

  • Motor Voltage: 120
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 14
  • Width (Inches): 11
  • Height (Inches): 10.25

Additional Product Details

Robroy Industries Electrical Fiber-Reinforced Plastic Enclosures
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed