Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP. Model: Powerflex 700. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Unit is contained in a NEMA 4X stainless steel enclosure. Features for this unit include three control modes in one drive: Vector Control with Force Technology™, sensor-less vector and V/Hz control. Powerflex drives also provide open or closed loop speed regulation, fast update times of torque inputs, tight torque regulation information for applications like extruders and web processes, and full-featured LCD human Interface Module (HIM) with multi-line and multi-lingual display. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H.(H17)(ACN33a).

Product Details

  • Stock No: DLEC134.5
  • Manufacturer: Rockwell Automation/Allen Bradley
  • Model: Powerflex 700
  • Serial Number: 1JAY2DA1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed