Rosedale Separator, Model SEP130

Rosedale Separator, Model SEP130

Rosedale In-Line Stainless Steel Solid/Liquid Separators. Model: SEP-130. Capacity: 130 gpm. Inner diameter: 6.6 in. Centrifugal-action separator removes grit, sand, metal chips, fines, and other solids from liquids. Perfect for use as a pre-filter to extend the life of fine filtrations systems. These units require little or no maintenance, as there are no moving parts to fail or wear out, or filter media to clean or replace. The unit only requires a simple purging, eliminating downtime due to cleaning or backwashing. For flows from 6 gpm and retention ratings to 50 micron. Inlets: (2) 2 in. dia. Q-line fittings. Outlets: (1) 1 in. dia. NPT. Overall dimensions: 11.6 in. L x 8.6 in. W x 27.4 in. H. (ACN18)

Product Details

  • Stock No: JMB25a.a
  • Manufacturer: Rosedale
  • Model: SEP-130

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rosedale Separator, Model SEP130
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed