Rosemount Magnetic Flowtube

Rosemount Magnetic Flowtube

Rosemount Magnetic Flowtube. Model: 8701TNA010S1L3. S/N: 0049371. Lining material: PTFE. Titanium electrode. 8712C Calibration No: 1091805310898001. 8712 Calibration No: 1086525310000000. Maximum process pressure @ 100 °F: 275 psi. Maximum process temperature: 350 °F. Stainless steel ANSI class 150 flanges. Lining protector. The Rosemount flowtube produces flow signal for harsh, corrosive fluids, slurries, and other difficult-to-measure substances. Inlets: (2) 1 in. dia. 125 lb. raised-face flanges. Overall dimensions: 14-1/2 in. L x 10 in. W x 6-1/2 in. H.

Product Details

  • Stock No: OI214.
  • Manufacturer: Rosemount
  • Model: 8701TNA010S1L3
  • Serial Number: 49371

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 14.5
  • Width (Inches): 10
  • Height (Inches): 6.5

Additional Product Details

Rosemount Magnetic Flowtube

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed