Rotary Positive Displacement Pump

Rotary Positive Displacement Pump

Rotary Positive Displacement Pump. Model: 1V360. S/N: 0293. Dayton Industrial Electric Motor, 3/4 hp, 1725 rpm, 115-230 V, 12.4/6.2, 60 Hz, 3 phase. Inlets/outlets: (2) 1 in. NPT female fittings. Overall dimensions: 20-3/4 in. L x 6 in. W x 9 in. H.

Product Details

  • Stock No: JDWW104.
  • Manufacturer: Not Specified
  • Model: 1V360
  • Serial Number: 293

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 115-230
  • Motor Amps: 12.4/6.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 20.75
  • Width (Inches): 6
  • Height (Inches): 9

Additional Product Details

Rotary Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed