Round Balance Tank- 100 Gallon
Round Balance Tank- 100 Gallon
Round Balance Tank- 100 Gallon. Stainless steel. Removable lid. Inlets: (1) 1-1/2 in. dia. MPT, (1) 1-1/2 in. dia. Q-line fitting, (1) 2 in. dia. Q-line fitting, (1) 4 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. Q-line tank fitting. Removable lid. Overall dimensions: 34 in. L x 32 in. W x 42-1/2 in. H.
Product Details
- Product ID: 5248
- Stock No: HDBA203.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Round Balance Tank- 100 Gallon. Stainless steel. Removable lid. Inlets: (1) 1-1/2 in. dia. MPT, (1) 1-1/2 in. dia. Q-line fitting, (1) 2 in. dia. Q-line fitting, (1) 4 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. Q-line tank fitting. Removable lid. Overall dimensions: 34 in. L x 32 in. W x 42-1/2 in. H.
- manufacturer: Not Specified
- name: Round Balance Tank- 100 Gallon
- product_id: 5248
- stock_no: HDBA203.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.