Roy E. Hanson Jr. Mfg. Air Receiver Tank - 6000 Gallons

Roy E. Hanson Jr. Mfg. Air Receiver Tank - 6000 Gallons

1993 Roy E. Hanson Jr. Mfg. Air Receiver Tank. Listed capacity: 6000 gallons. National Bd. 126761. Straight wall dimensions: 80 in. diameter x 21 ft. L. MAWP 160 PSIG @ 500°F. MDMT: -20°F @ 150 PSI. Head thickness: 0.387 in. Shell thickness: 0.345 in. Oval manway: 15 in. L x 11-1/2 in. W. Inlet /outlet: 1-1/2 in. bottom with ball valve, 6 in. flanged, 5 in. flanged, 2 in. top. Shipping weight 9968 lbs. Overall dimensions: 8 ft. 4 in. L x 8 ft. 4 in. W x 25 ft. 6 in. H.(HB2)(ACN382).

Product Details

  • Stock No: AACA2126.2
  • Manufacturer: Roy E. Hanson Jr. Mfg.
  • Serial Number: 342329

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Roy E. Hanson Jr. Mfg. Air Receiver Tank - 6000 Gallons