Royal/Globe Single Shell Holding Tank- 2,000 Gallon
Royal/Globe Single Shell Holding Tank- 2,000 Gallon
Royal/Globe Single Shell Holding Tank- 2,000 Gallon. Models: 7833/2000. S/N's: TC-29 & TC-28/3500. Stainless steel construction. Tanks feature a 16 in. dia. floater and a 21 in. dia. manway. Inlets: (1) 1-1/2 in. dia. NPT (female-vent tube), (1) 4-1/2 in. dia. pipe with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center- to-center distance of 7-1/2 in. Outlet: (1) 2 in. dia. NPT (female-tank). Overall dimensions: 95 in. L x 84 in. W x 80 in. H.
Product Details
- Product ID: 5412
- Stock No: SSUS002b.
- Manufacturer: Royal/Globe
- Model: 7833/2000
- Serial Number: TC-29 & TC-28/3500
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Royal/Globe Single Shell Holding Tank- 2,000 Gallon. Models: 7833/2000. S/N's: TC-29 & TC-28/3500. Stainless steel construction. Tanks feature a 16 in. dia. floater and a 21 in. dia. manway. Inlets: (1) 1-1/2 in. dia. NPT (female-vent tube), (1) 4-1/2 in. dia. pipe with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center- to-center distance of 7-1/2 in. Outlet: (1) 2 in. dia. NPT (female-tank). Overall dimensions: 95 in. L x 84 in. W x 80 in. H.
- manufacturer: Royal/Globe
- model: 7833/2000
- name: Royal/Globe Single Shell Holding Tank- 2,000 Gallon
- product_id: 5412
- serial_number: TC-29 & TC-28/3500
- stock_no: SSUS002b.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.