Russell Coil Company 4-Fan Evaporator - 5 Ton

Russell Coil Company 4-Fan Evaporator - 5 Ton

(4) Russell Coil Company 4-Fan Evaporators. Model: SU44-600HG. Refrigerant: R-717 (Ammonia). Approximate capacity: 5 tons for a -10°F room with a -20°F suction temperature. Unit surface area: 1,832 sq. ft. Fins per inch: 4. (4) 20 in. diameter fans, motors: 1/6 hp, 230 V, 11.2 A, 60 Hz. Fan diameter: 20 in. Unit displacement: 10,800 cfm. Inlets: (1) 1/2 in. dia. port. Outlets: (1) 4-bolt 1-1/2 in. dia. flange, (1) 3/4 in. dia. port. Units are equipped with hot gas defrost for low temperature applications. Estimated weight: 560 lbs. Overall dimensions: 10 ft. 4 in. L x 2 ft. 9-1/2 in. W x 2 ft. 2-1/2 in. H.(ACN200)(H15).

Product Details

  • Stock No: RCCB194.8
  • Manufacturer: Russell
  • Model: SU44-600HG
  • Serial Number: D82C196475, D82C196473, D82C196476

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Russell Coil Company 4-Fan Evaporator - 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed