Rutherford/Akra-Pak Pneumatic Filler
Rutherford/Akra-Pak Pneumatic Filler
Rutherford/Akra-Pak Pneumatic Filler. Model: LF-14. Square reservoir tank- 5 gallon. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 3/4 in. dia. barb fitting. Outlets: (1) 3/8 in. dia. air return pipe, (1) 3/8 in. dia., (1) 1 in. dia. NPT (female, discharge). Reservoir valve. Overall dimensions: 31 in. L x 15 in. W x 57-1/2 in. H.
Product Details
- Product ID: 4074
- Stock No: RFPM095.1
- Manufacturer: Rutherford / Akra-Pak
- Model: LF-14
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Rutherford/Akra-Pak Pneumatic Filler. Model: LF-14. Square reservoir tank- 5 gallon. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 3/4 in. dia. barb fitting. Outlets: (1) 3/8 in. dia. air return pipe, (1) 3/8 in. dia., (1) 1 in. dia. NPT (female, discharge). Reservoir valve. Overall dimensions: 31 in. L x 15 in. W x 57-1/2 in. H.
- manufacturer: Rutherford / Akra-Pak
- model: LF-14
- name: Rutherford/Akra-Pak Pneumatic Filler
- product_id: 4074
- stock_no: RFPM095.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.