Rutherford/Akra-Pak Pneumatic Filler

Rutherford/Akra-Pak Pneumatic Filler

Rutherford/Akra-Pak Pneumatic Filler. Model: LF-14. S/N: 269. Square reservoir tank- 5 gallon. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 3/4 in. dia. barb fitting. Outlets: (1) 3/8 in. dia. air return pipe, (1) 3/8 in. dia. reservoir valve, (1) 1-1/4 in. dia. NPT (female, discharge). Overall dimensions: 31 in. L x 15 in. W x 49-1/2 in. H.

Product Details

  • Product ID: 4076
  • Stock No: RFPM097.
  • Manufacturer: Akra-Pak
  • Model: LF-14
  • Serial Number: 269

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rutherford/Akra-Pak Pneumatic Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed