- Product Details
RVS 13141 Horizontal Ammonia Receiver ( 28in. X 36in. 95 Gallons)
RVS 13141 Horizontal Ammonia Receiver ( 28in x 36in. 95 Gallons) Serial Number: S008347-S. Tank National Board Number: 13141. Tank Estimated Capacity (Gallons): 95. Tank MAWP (PSI @ Temp): 300 PSI @ 300°F. Tank MAWT (PSI @ Temp): -20F @ 300 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2000. Shipping Dimensions (Inches): 67 x 53 x 43. 430 LB
Product Details
- Stock No: NSF21.10
- Manufacturer: RVS
- Model: 13141
- Serial Number: S008347-S
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 28
- Tank Length (Inches): 36
- Tank Estimated Capacity (Gallons): 95
- Tank National Board Number: 13141
- Tank MAWP (PSI at temp): 300Psi @ 300°F
- Tank MAWT (temp at PSI): -20F @ 300 PSI
- Tank Inlets & Outlets Description: Inlet 2 and a Oulet 3
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 67
- Width (Inches): 53
- Height (Inches): 43
- Weight (LBS): 430
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!