RVS Ammonia Horizontal Receiver - 1500 Gallon

RVS Ammonia Horizontal Receiver - 1500 Gallon

2004 RVS Ammonia Horizontal Receiver-1500 Gallon. Nat'l Bd No. 17176. S/N: 39886. Inside straight-wall dimensions: 3 ft. 6 in. dia. x 21 ft. 5 in. L. MAWP: 250 psi at 300ºF. MDMT: -20ºF at 250 psi. Includes (6) sight glass level column and is mounted on I-beam skid. Inlets: (5) 1-1/2 in. dia. FNPT fittings, (2) 2 in. dia. FNPT fittings, (1) 1 in. dia. FNPT fitting. Outlets: (2) 1-1/2 in. dia. FNPT fittings. Overall dimensions: 26 ft. 2 in. L x 4 ft. 8 in. W x 7 ft. 9 in. H. (ACN130)

Product Details

  • Stock No: MDBC268
  • Manufacturer: RVS
  • Serial Number: 39886

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

RVS Ammonia Horizontal Receiver - 1500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed