RVS Glycol and Ammonia Cooled Chiller - 38 Ton
1990 RVS Glycol and Ammonia Cooled Chiller. Approximate capacity: 38 tons. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Tube volume: 200 gal. Rated shell side 150 psi @ 200 °F, tube side 100 psi @ 200 °F. Capacity: shell: ammonia: Flow: 833 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: 30% propylene glycol: Flow: 51600 lbs. / hr. Temperature: 38 °F in and 28°F out. Liquid ammonia feed line to chiller is 3/4 in. dia. Approximate dimensions: 26 ft. x 1 ft. 6 in. W 1 ft. 6 in. H. Integral refrigerant accumulator: Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. MAWP: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. Approximate dimensions: 20 ft. 6 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. This was originally installed with Tropicana as part of their orange juice processing line. Overall dimensions: 26 ft. 7 in L x 4 ft.11 in. W x 9 ft. 4 in. H.(ACN400).
Product Details
- Stock No: DPPE3603B.
- Manufacturer: RVS
- Serial Number: 90603 - 90605
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 1227.74
- Number of Passes: 7
- Number of Tubes: 184
- Tube Diameter (inches): 1.25
- Tube Length (inches): 288
- National Board Number: 3222, 3223
- MAWP (PSI at temp): Shell Side: 150 psi @ 200 °F. Tube Side: 100 psi @ 200 °F.
- MDMT (temp at PSI): -20 °F @ 150 psi
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 319
- Width (Inches): 59
- Height (Inches): 112
- Weight (LBS): 833
- ACN: 400
Additional Product Details
- Year of Manufacture: 1990
- Previously Used With: This was originally installed with Tropicana as part of their orange juice processing line.