RVS MVI-42 Vertical Ammonia Intercooler (42in X 134in. 732 Gallons)
Certified by Refrigeration Valves and Systems Corporation Vertical Intercooler. National Board: 28221. Serial No: 51655. MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI. Overall Vessel Dimensions: 42"OD x 134"L. Gallon Capacity: 732.
Product Details
- Stock No: SIRC01
- Manufacturer: RVS
- Model: MVI-42
- Serial Number: 51655
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 42
- Tank Length (Inches): 134
- Tank Estimated Capacity (Gallons): 732
- Tank National Board Number: 28221
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 6 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 196
- Width (Inches): 52
- Height (Inches): 60
- Weight (LBS): 2,986
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!